FESTO 153346 PUSH-IN L-CONNECTOR QSML-3H


Push-in L-Connector

References
festo:QSML-3H
rubix:124A9197
manufacturer :153346
ean:4052568034078
QSML-3H Push-in L-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153346 PUSH-IN L-CONNECTOR QSML-3H


Push-in L-connector QSML-3H with push-in sleeve. Size=Mini, Nominal size=1,2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x35x10 mm
Logistic Weight1,78 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 23
Show UNSPSC/ECL@SS
£ 31.30 excl. VAT
/ 10 pieces
£ 37.56 incl. VAT
  • Delivery usually within ( 11 ) days