References
Festo:QSY-6
Rubix:80188599
Manufacturer :153149
EAN:4052568032418

Documents
Product details : FESTO 153149 PUSH-IN Y-CONNECTOR QSY-6
Push-in Y-connector QSY-6 Size=Standard, Nominal size=3,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 10,1 g |
|---|---|
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsy |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.60 excl. VAT
/ Each
£ 4.32 incl. VAT
- In stock: Next day delivery