References
IMI Norgren:C02260618
Rubix:80139648
Manufacturer :C02260618


Technical specifications
| Material | composite: body in pbt; threaded parts in nickel-plated brass; disassembly ring in pom; locking ring in stainless steel; seal in nbr (silicone-free) |
|---|---|
| Connection 1 | g1/8 |
Product details : NORGREN C02260618 PFITC 6MM-G1/8 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø6mm x G1/8" C02260618
Technical specifications
Attributes
| Material | composite: body in pbt; threaded parts in nickel-plated brass; disassembly ring in pom; locking ring in stainless steel; seal in nbr (silicone-free) |
|---|---|
| Connection 1 | g1/8 |
| Profile | straight female fitting (pneufit c series, c0226) |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days