References
Camozzi:6811 4-1/8
Rubix:123A8075
Manufacturer :6811 4-1/8


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : CAMOZZI STEM ADAPTOR 6811-4-1/8
The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Connection 1 | g 1/8 |
| Profile | 6811 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
- Usually arrives within 14 working days