Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130833 PUSH-IN L-FITTING QSMLV-M7-6-I
FESTO 130833 PUSH-IN L-FITTING QSMLV-M7-6-I
Push-in L-Fitting
References
festo:
QSMLV-M7-6-I
rubix:
116A0063
manufacturer :
130833
ean:
4052568025533
Technical specifications
Material
PBT
Connection 1
M7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130833 PUSH-IN L-FITTING QSMLV-M7-6-I
Push-in L-fitting QSMLV-M7-6-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
6,5
g
Material
PBT
Connection 1
M7
Profile
QSMLV
Connection 2
6 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQB2VD08-R3F-X901 FITTING
SMC KJE23-00 FITTING
SMC KAU12-00 ANTISTATIC ONE-TOUCH FITTING
NORGREN C02470418 PFITC 4MM-G1/8 90 SWIV ELBOW
LEGRIS LF3000 FITTING 3113 12 21
FESTO 8030266 X-FITTING
SMC KQ2T06-M5A-X35 ONE-TOUCH FITTING
FESTO 130737 PUSH-IN L-FITTING QSL-3/8-12-20
FESTO 133130 BLANKING PLUG
NORGREN C0A510848 BANJO ELBOW ADAPTER
SMC KQ2N12-99 NIPPLE I 12 TUBE
FESTO 30983 BARBED T-FITTING TCN-M3-PK-3
FESTO 578290 PUSH-IN L-FITTING NPQH-L-G38-Q14-P10
FESTO 558672 PUSH-IN FITTING NPQM-D-G12-Q12-P10
NORGREN 431250838 8MM X 3/8 STR MALE ADAPT