FESTO 153414 PUSH-IN L-FITTING, ROTATABLE QSRL-1/4-8


Push-in L-Fitting

References
festo:QSRL-1/4-8
rubix:117A8756
manufacturer :153414
ean:4052568034504
QSRL-1/4-8 Push-in L-fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153414 PUSH-IN L-FITTING, ROTATABLE QSRL-1/4-8


Push-in L-fitting, rotatable QSRL-1/4-8 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x40x24 mm
Logistic Weight33,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Delivery usually within ( 2 ) days