FESTO 578411 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-E-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQH-Y-Q8-E-P10
Rubix:118A4498
Manufacturer :578411
EAN:4052568061142

Documents
Product details : FESTO 578411 PUSH-IN Y-CONNECTOR NPQH-Y-Q8-E-P10
Push-in Y-connector NPQH-Y-Q8-E-P10 Size=Standard, Nominal size=7,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 45,4 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 8 mm |
| Profile | npqh |
| Connection 2 | 8 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 66.60 excl. VAT
/ 10 pieces
£ 79.92 incl. VAT
- Delivery usually within ( 2 ) days