FESTO 162868 PUSH-IN FITTING CRQS-1/2-12


Push-in L-fitting

References
festo:CRQS-1/2-12
rubix:117A8925
manufacturer :162868
ean:4052568072704
CRQS-1/2-12 Push-in fitting
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/2
See all Specifications

Product details : FESTO 162868 PUSH-IN FITTING CRQS-1/2-12


Push-in fitting CRQS-1/2-12 male thread with external Hexagon. Size=Standard, Nominal size=8,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight55 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 89.04 excl. VAT
/ Each
£ 106.85 incl. VAT
  • Delivery usually within ( 8 ) days