Push-in L-Fitting
Material | PBT (Housing);Nickel-Plated Brass (Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | R 1/4 in |
Material | PBT (Housing);Nickel-Plated Brass (Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | R 1/4 in |
Profile | QSLV |
Connection 2 | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days