References
SMC:LQ3L1A-F
Rubix:2605086

Documents
Product details : SMC LQ3L1A-F HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/8 |
| Profile | lq3l-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Delivery usually within ( 30 ) days