References
Festo:CRQSL-1/4-6
Rubix:180A2595
Manufacturer :132599
EAN:4052568068615

Technical specifications
| Material | high alloy stainless steel / fpm |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 132599 PUSH-IN L-FITTING CRQSL-1/4-6
Push-in L-fitting CRQSL-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x15x30 mm |
|---|---|
| Logistic Weight | 27,1 g |
| Material | high alloy stainless steel / fpm |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 52.41 excl. VAT
/ Each
£ 62.89 incl. VAT
- Delivery usually within ( 8 ) days