References
Festo:NPQM-D-S14-E-P10
Rubix:391A4596
Manufacturer :570455
EAN:4052568058432

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm |
Documents
Product details : FESTO 570455 PUSH-IN SLEEVE
Push-in sleeve NPQM-D-S14-E-P10 Size=Standard, Nominal size=12 mm, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Material | brass, nickel-plated |
| Connection 1 | plug-in sleeve ø 14 mm |
| Profile | straight |
| Connection 2 | push-in sleeve qs-14 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Delivery usually within ( 2 ) days