Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153256 PUSH-IN SLEEVE QSH-16
FESTO 153256 PUSH-IN SLEEVE QSH-16
Push-in Sleeve
References
festo:
QSH-16
rubix:
125A0479
manufacturer :
153256
ean:
4052568033330
Technical specifications
Material
PBT (Housing)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153256 PUSH-IN SLEEVE QSH-16
Push-in sleeve QSH-16 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
5,34
g
Material
PBT (Housing)
Profile
Standard
Connection 2
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.44
excl. VAT
/
Each
£
5.33
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KGF08-02 S/S FITTING 8MM-1/4
NORGREN 291170918 1/8 BSP HOSE ADAPTOR
FESTO 4487 T QUICK CONNECTOR TCK-1/4-PK-4
SMC KQ2UD04-01A ONE-TOUCH FITTING
SMC KQ2L07-02NS ONE-TOUCH FITTING
SMC KQB2W06-G03 ONE-TOUCH FITTING
FESTO 8158790 PUSH-IN CONNECTOR NPQE-D-Q8-Q6-F1A-P10
SMC KQ2L04-01AS-X35 ONE-TOUCH FITTING
FESTO 578383 PUSH-IN T-CONNECTOR NPQH-T-Q10-E-P10
SMC KQ2VD06-02NP ONE-TOUCH FITTING
NORGREN C00820806 PFITC 8-6-6MM Y CONECTOR
SMC KQ2S06-02A ONE-TOUCH FITTING
FESTO 130715 PUSH-IN FITTING QSF-3/8-8-B-50
NORGREN 43A510828 8MM X 1/4 ELBOW BANJO
FESTO 132078 PUSH-IN T-FITTING QSTL-G1/4-6-100