SMC KQ2S06-02A ONE-TOUCH FITTING

Hexagon Socket Head Male Connector - KQ2S

See technical informationSee documents

References

SMC:KQ2S06-02A
Rubix:393A7135
Manufacturer :00986857
brand logo

Technical specifications

Materialc3604, pbt, pp, stainless steel 303
Connection 11/4
See all Specifications

Documents

Product details : SMC KQ2S06-02A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Materialc3604, pbt, pp, stainless steel 303
Connection 11/4
Connection 26
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Usually arrives within 14 working days