References
Festo:QSML-M5-6
Rubix:116A5435
Manufacturer :153335
EAN:4052568033972

Documents
Product details : FESTO 153335 PUSH-IN L-FITTING QSML-M5-6
Push-in L-fitting QSML-M5-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x11 mm |
|---|---|
| Logistic Weight | 4,1 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsml |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- In stock: Next day delivery