References
Festo:VT-M5-3
Rubix:121A6338
Manufacturer :4594
EAN:4052568019129

Technical specifications
| Material | steel, galvanized |
|---|---|
| Connection 1 | external thread (m) |
Documents
Product details : FESTO 4594 HOLLOW BOLT VT-M5-3
Hollow bolt VT-M5-3 For multiple Distributor function in conjunction with components LK or TK. Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 4,24 g |
|---|---|
| Material | steel, galvanized |
| Connection 1 | external thread (m) |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Usually arrives within 14 working days