References
Festo:QSH-6-4-100
Rubix:124A8686
Manufacturer :130718
EAN:4052568024390

Documents
Product details : FESTO 130718 PUSH-IN SLEEVE QSH-6-4-100
Push-in sleeve QSH-6-4-100 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=100, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 0,79 g |
|---|---|
| Material | pbt |
| Connection 1 | plug-in socket ø 6 mm |
| Profile | standard |
| Connection 2 | plug-in socket ø 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ 100 pieces
£ 156.00 incl. VAT
- Delivery usually within ( 2 ) days