References
Festo:QSH-8-4
Rubix:124A9551
Manufacturer :130625
EAN:4052568023829

Technical specifications
| Material | pbt (housing);pom (release ring) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : FESTO 130625 PUSH-IN SLEEVE QSH-8-4
Push-in sleeve QSH-8-4 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1,22 g |
|---|---|
| Material | pbt (housing);pom (release ring) |
| Connection 1 | 8 mm |
| Profile | qsh |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ 10 pieces
£ 35.16 incl. VAT
- Delivery usually within ( 2 ) days