References
Festo:QSH-8
Rubix:133A6145
Manufacturer :153253
EAN:4052568033309

Documents
Product details : FESTO 153253 PUSH-IN SLEEVE QSH-8
Push-in sleeve QSH-8 Size=Standard, Nominal size=6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x40x10 mm |
|---|---|
| Logistic Weight | 1,22 g |
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsh |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ 10 pieces
£ 26.88 incl. VAT
- Delivery usually within ( 2 ) days