References
Festo:NPQH-D-S6-E-P10
Rubix:263A5918
Manufacturer :578318
EAN:4052568060213

Technical specifications
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 578318 PUSH-IN SLEEVE
Push-in sleeve NPQH-D-S6-E-P10 Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
| Logistic Weight | 5,25 g |
|---|---|
| Material | chemically nickel-plated brass / pei / fpm / high-alloy stainless steel |
| Connection 1 | 6 mm |
| Profile | npqh |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 2 ) days