FESTO 130745 PUSH-IN L-CONNECTOR QSL-4H-100
Push-in L-Connector
See technical informationSee documentsReferences
Festo:QSL-4H-100
Rubix:133A6127
Manufacturer :130745
EAN:4052568024666

Documents
Product details : FESTO 130745 PUSH-IN L-CONNECTOR QSL-4H-100
Push-in L-connector QSL-4H-100 with push-in sleeve. Size=Standard, Nominal size=2 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 3,05 g |
|---|---|
| Material | pbt |
| Connection 1 | plug-in sleeve ø 4 mm |
| Profile | l-shape (elbow) |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ 100 pieces
£ 213.60 incl. VAT
- Delivery usually within ( 2 ) days