References
SMC:KPH06-01
Rubix:265A1467
Manufacturer :KPH06-01
EAN:3618036071856

Product details : SMC KPH06-01
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | polypropylene |
| Connection 1 | r 1/8 |
| Connection 2 | 6 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- In stock: Next day delivery