References
Festo:QSY-10H-B
Rubix:391A5893
Manufacturer :133148
EAN:4052568030278

Documents
Product details : FESTO 133148 PUSH-IN Y-CONNECTOR
Push-in Y-connector QSY-10H-B with push-in sleeve. Size=Standard, Nominal size=5,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,5 g |
|---|---|
| Material | pbt |
| Connection 1 | plug-in socket ø 10 mm |
| Profile | y-shape (push-pull principle) |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Delivery usually within ( 2 ) days