FESTO 186344 PUSH-IN T-FITTING QST-V0-G3/8-12


Push-In T-Fitting

References
festo:QST-V0-G3/8-12
rubix:125A0105
manufacturer :186344
ean:4052568041304
QST-V0-G3/8-12 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186344 PUSH-IN T-FITTING QST-V0-G3/8-12


Push-in T-fitting QST-V0-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,8 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight64,5 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 21.75 excl. VAT
/ Each
£ 26.10 incl. VAT