Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C012A0618 PFITC 6MM-R1/8 STR ADPT I-HEX
NORGREN C012A0618 PFITC 6MM-R1/8 STR ADPT I-HEX
Straight Adapter
References
norgren:
C012A0618
rubix:
118A9103
Technical specifications
Material
Plastic (PBT)
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN C012A0618 PFITC 6MM-R1/8 STR ADPT I-HEX
Straight screw-in screw connection 6 - R 1/8 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 1
R 1/8
Profile
C012A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 578284 PUSH-IN L-FITTING NPQH-L-G14-Q8-P10
FESTO 12432 BARBED T-FITTING TCN-M5-PK-4
FESTO 153138 PUSH-IN Y-FITTING QSY-1/8-4
SMC KQ2ZT10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC LQ3T6A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2T04-00A-X35 ONE-TOUCH FITTING
SMC KQ2N06-M5N ONE-TOUCH FITTING
FESTO 132067 PUSH-IN T-FITTING QST-G1/8-6-100
NORGREN 431750828 8MM X 1/4 SIDE TEE ADAPT MALE
SMC KQ2S06-M5N1 ONE-TOUCH FITTING
SMC KQ2L08-U03A-X35 ONE-TOUCH FITTING
NORGREN C01671038 PFITC 10MM-R3/8 SWIVEL TEE
SMC KQ2K08-U02A ONE-TOUCH FITTING
AVENTICS 1823391611
NORGREN C01681248 PFITC 12MM-R1/2 SWIVEL S-TEE