References
SMC:KQ2E04-00A-X12
Rubix:2603952

Technical specifications
| Material | c3604, pbt (body); c3604 (stud/thread portion); stainless steel 304 (chuck); stainless steel 304 (guide); pom (release button); nbr (seal/o-ring); stainless steel 304, nbr (gasket) |
|---|---|
| Connection 1 | 4 |
Documents
Product details : SMC KQ2E04-00A-X12 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Material | c3604, pbt (body); c3604 (stud/thread portion); stainless steel 304 (chuck); stainless steel 304 (guide); pom (release button); nbr (seal/o-ring); stainless steel 304, nbr (gasket) |
| Connection 1 | 4 |
| Profile | one-touch in/out (same tubing size connection) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | bulkhead connector / bulkhead union (type e) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Delivery usually within ( 4 ) days