References
Festo:QSLV-1/2-12
Rubix:116A0280
Manufacturer :153095
EAN:4052568031886

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153095 PUSH-IN L-FITTING QSLV-1/2-12
Push-in L-fitting QSLV-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x30x42 mm |
|---|---|
| Logistic Weight | 100 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Delivery usually within ( 2 ) days