FESTO 570454 PUSH-IN T-CONNECTOR NPQM-T-Q14-E-P10
Push-In T Connector
See technical informationSee documentsReferences
Festo:NPQM-T-Q14-E-P10
Rubix:263A5669
Manufacturer :570454
EAN:4052568058425

Technical specifications
| Material | nickel-plated brass (housing); nbr (gasket) |
|---|---|
| Connection 1 | 14 |
Documents
Product details : FESTO 570454 PUSH-IN T-CONNECTOR NPQM-T-Q14-E-P10
Push-in T connector NPQM-T-Q14-E-P10 Size=Standard, Nominal size=12 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Material | nickel-plated brass (housing); nbr (gasket) |
| Connection 1 | 14 |
| Profile | standard |
| Connection 2 | 14 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 94.10 excl. VAT
/ 10 pieces
£ 112.92 incl. VAT
- Delivery usually within ( 2 ) days