References
IMI Norgren:C00231210
Rubix:80120869
Manufacturer :C00231210


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); retaining ring: stainless steel; threaded parts: nickel-plated brass; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | rod od 12 mm |
Product details : NORGREN C00231210 PFITC 12-10MM STEM REDUCER
Pneufit-C Stem reducer Ø12x10mm C00231210
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); retaining ring: stainless steel; threaded parts: nickel-plated brass; release sleeve and support ring: pom; collar: nickel-plated zinc |
|---|---|
| Connection 1 | rod od 12 mm |
| Profile | rod reducer (rod/tube) |
| Connection 2 | tube outside-ø 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- In stock: Next day delivery