FESTO 130673 PUSH-IN T-CONNECTOR CRQST-16


Push-In T-Connector

References
festo:CRQST-16
rubix:124A8675
manufacturer :130673
ean:4052568116422
CRQST-16 Push-in T connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130673 PUSH-IN T-CONNECTOR CRQST-16


Push-in T connector CRQST-16 Size=Standard, Nominal size=9,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight127,8 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 349.07 excl. VAT
/ Each
£ 418.88 incl. VAT
  • Delivery usually within ( 8 ) days