FESTO 558786 PUSH-IN T-CONNECTOR NPQM-T-Q4-E-P10
Push-In T-Connector
See technical informationSee documentsReferences
Festo:NPQM-T-Q4-E-P10
Rubix:116A7926
Manufacturer :558786
EAN:4052568055233

Technical specifications
| Material | nickel-plated brass (body); nbr (pipe gasket) |
|---|---|
| Connection 1 | for 4 mm o.d. hose |
Documents
Product details : FESTO 558786 PUSH-IN T-CONNECTOR NPQM-T-Q4-E-P10
Push-in T connector NPQM-T-Q4-E-P10 Size=Standard, Nominal size=3 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 12,84 g |
|---|---|
| Material | nickel-plated brass (body); nbr (pipe gasket) |
| Connection 1 | for 4 mm o.d. hose |
| Profile | standard |
| Connection 2 | for 4 mm o.d. hose |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ 10 pieces
£ 41.76 incl. VAT
- Delivery usually within ( 2 ) days