Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 10071 HOLLOW BOLT VT-1/8-PRS
FESTO 10071 HOLLOW BOLT VT-1/8-PRS
Hollow Bolt
References
festo:
VT-1/8-PRS
rubix:
123A8475
manufacturer :
10071
ean:
4052568021047
Technical specifications
Material
Chromated Steel
Connection 1
G 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 10071 HOLLOW BOLT VT-1/8-PRS
Hollow bolt VT-1/8-PRS For multiple Distributor function in conjunction with components LK or TK.
Technical specifications
Attributes
Logistic Weight
21,82
g
Material
Chromated Steel
Connection 1
G 1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.38
excl. VAT
/
Each
£
12.46
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KQ2VD08-02AS-X35 ONE-TOUCH FITTING
SMC KQ2VF04-M5A FITTING
SMC KQ2VD04-01AS-X35 ONE-TOUCH FITTING
SMC KQG2U16-00 ONE-TOUCH FITTING SUS 316
FESTO 153438 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/2-12
FESTO 186205 PUSH-IN T-FITTING QSTF-G1/4-10
NORGREN C02680628 PFITC 6MM-G1/4 SWIV S-TEE ADPT
SMC KQ2XD06-08A-X35 ONE-TOUCH FITTING
SMC KQ2ZD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
NORGREN C02671248 PFITC 12MM-G1/2 SWIVEL T ADPT
FESTO 158419 RELEASE TOOL QSO
SMC KCH10-00 FITTING
FESTO 162877 PUSH-IN L-FITTING CRQSL-3/8-12
SMC KQB2H06-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
PARKER F3BMB6-1/4 STUD FITTING D6 MALE 1/4IN BSPT