References
Festo:N-M5-PK-4
Rubix:123A2330
Manufacturer :4902
EAN:4052568019198

Documents
Product details : FESTO 4902 BARBED FITTING N-M5-PK-4
Barbed fitting N-M5-PK-4 With sealing ring. Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=(* M5, * PK-4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x10 mm |
|---|---|
| Logistic Weight | 2,78 g |
| Material | brass |
| Connection 1 | m5 |
| Profile | n |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days