References
SMC:LQ3U4A-R2
Rubix:2605145
Manufacturer :LQ3U4A-R2
EAN:3618035949026

Technical specifications
| Material | pfa |
|---|---|
| Connection 1 | 1/2' x 3/8' (a side); 1/4' x 5/32' (b side) |
Documents
Product details : SMC LQ3U4A-R2 HIGH PURITY FLUOROPOLYMER FITTING
Strengths
•High purity fluororesin fitting
Union tee, reducing type
Maximum operating pressure: 0. 7MPa
Fluid temperature: 0 to 150°C
Variety of size combinations available
Union tee, reducing type
Maximum operating pressure: 0. 7MPa
Fluid temperature: 0 to 150°C
Variety of size combinations available
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2' x 3/8' (a side); 1/4' x 5/32' (b side) |
| Profile | lq3u-r |
| Connection 2 | 1/4' x 5/32' |
| Max. temperature | 150 °C |
| Type | union reducing |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 43.63 excl. VAT
/ Each
£ 52.36 incl. VAT
- Delivery usually within ( 29 ) days