Push-in T-Connector
Material | pbt |
---|---|
Connection 1 | 12 mm |
Logistics dimensions (L x W x H) | 120x90x50 mm |
---|---|
Logistic Weight | 32,6 g |
Material | pbt |
Connection 1 | 12 mm |
Profile | qst |
Connection 2 | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days