Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00641200 12 STEM RUN TEE
NORGREN C00641200 12 STEM RUN TEE
Pneumatic plug-in fitting Norgren
References
norgren:
C00641200
rubix:
118A9107
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C00641200 12 STEM RUN TEE
T-plug-in connection lateral 12 Pneufit C
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.77
excl. VAT
/
Each
£
8.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2TW06-00A1 ONE-TOUCH FITTING
SMC KQVT04-01S TRIPLE BANJO 4MM-R1/8
NORGREN 102250518 PFIT 5MM-G1/8 STRAIGHT ADAPTER
AVENTICS 1823391599
FESTO 186263 MULTIPLE DISTRIBUTOR QSQ-G1/4-6
FESTO 578316 CONNECTOR
AVENTICS 1823380016
FESTO 578375 PUSH-IN FITTING NPQH-DK-G18-Q6-P10
FESTO 186206 PUSH-IN T-FITTING QSTF-G3/8-10
NORGREN C02671048 SWIVEL TEE ADAPTER MALE
FESTO 158419 RELEASE TOOL QSO
NORGREN C02671248 PFITC 12MM-G1/2 SWIVEL T ADPT
FESTO 578292 PUSH-IN L-FITTING NPQH-L-G12-Q12-P10
FESTO 177685 PUSH-IN FITTING CQ-1/2-18
NORGREN C0TA00828 PFITC 8MM-R1/4 BANJO FLOW (OUT)