References
Festo:QSPLKG20-12
Rubix:391A5848
Manufacturer :132857
EAN:4052568028305

Technical specifications
| Material | body: reinforced pa; release ring: pom; tube seal: nbr; holding claw: high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
Documents
Product details : FESTO 132857 CARTRIDGE
cartridge QSPLKG20-12 With push-in connector, L-form Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLKG20-12 132857
Technical specifications
Attributes
| Material | body: reinforced pa; release ring: pom; tube seal: nbr; holding claw: high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
| Profile | elbow (l-shape) |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Delivery usually within ( 6 ) days