FESTO 558675 PUSH-IN FITTING NPQM-D-G18F-Q6-P10
Push-in fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G18F-Q6-P10
Rubix:116A7777
Manufacturer :558675
EAN:4052568054700

Documents
Product details : FESTO 558675 PUSH-IN FITTING NPQM-D-G18F-Q6-P10
Push-in fitting NPQM-D-G18F-Q6-P10 Size=Standard, Nominal size=5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 15,5 g |
|---|---|
| Material | nickel plated brass |
| Connection 1 | g 1/8 |
| Profile | npqm-d |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ 10 pieces
£ 34.44 incl. VAT
- Delivery usually within ( 2 ) days