References
Festo:CQT-22-15
Rubix:132A3971
Manufacturer :177700
EAN:4052568038496

Technical specifications
| Material | pom (polyoxymethylene) for body and extractor ring; high-alloy stainless steel for tube retaining ring |
|---|---|
| Connection 1 | for tube/hose od 22 mm (push-in fitting) |
Documents
Product details : FESTO 177700 PUSH-IN T-CONNECTOR CQT-22-15
Push-in T connector CQT-22-15 For high flow rates. Nominal size=12,15 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Material | pom (polyoxymethylene) for body and extractor ring; high-alloy stainless steel for tube retaining ring |
| Connection 1 | for tube/hose od 22 mm (push-in fitting) |
| Profile | t-fitting (reducer) |
| Connection 2 | for 15 mm o.d. tube/hose (push-in fitting) |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Delivery usually within ( 6 ) days