References
Festo:QSW-10HL
Rubix:116A0862
Manufacturer :130620
EAN:4052568023782

Technical specifications
| Material | body: pbt (polybutylene terephthalate); release ring: pom; seal: nbr; clamping element: high-alloy stainless steel |
|---|---|
| Connection 1 | push-in sleeve ø 10 mm |
Documents
Product details : FESTO 130620 PUSH-IN CONNECTOR QSW-10HL
Push-in connector QSW-10HL with push-in sleeve. Size=Standard, Nominal size=6,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 9,6 g |
|---|---|
| Material | body: pbt (polybutylene terephthalate); release ring: pom; seal: nbr; clamping element: high-alloy stainless steel |
| Connection 1 | push-in sleeve ø 10 mm |
| Profile | 45° elbow (push-in push-in connector) |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ 10 pieces
£ 46.20 incl. VAT
- Delivery usually within ( 2 ) days