References
Festo:CRQST-8
Rubix:124A8576
Manufacturer :130670
EAN:4052568116392

Technical specifications
| Material | high-alloy stainless steel (housing, disassembly ring, clamp, support ring); fpm pipe seal |
|---|---|
| Connection 1 | for tubing with external ø 8 mm |
Documents
Product details : FESTO 130670 PUSH-IN T-CONNECTOR CRQST-8
Push-in T connector CRQST-8 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x20x48 mm |
|---|---|
| Logistic Weight | 39,59 g |
| Material | high-alloy stainless steel (housing, disassembly ring, clamp, support ring); fpm pipe seal |
| Connection 1 | for tubing with external ø 8 mm |
| Profile | standard |
| Connection 2 | for tubing with external ø 8 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 104.58 excl. VAT
/ Each
£ 125.50 incl. VAT
- Delivery usually within ( 8 ) days