FESTO 164203 PUSH-IN T-FITTING CRQST-1/8-8


Push-In T-Fitting

References
festo:CRQST-1/8-8
rubix:124A9321
manufacturer :164203
ean:4052568073237
CRQST-1/8-8 Push-in T-fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 164203 PUSH-IN T-FITTING CRQST-1/8-8


Push-in T-fitting CRQST-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight35 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
  • Delivery usually within ( 8 ) days