SMC KQ2TY10-12A ONE-TOUCH FITTING


Cross Fitting

References
smc:KQ2TY10-12A
rubix:123A7065
brand logo
brand logo
Technical specifications
Materiala (resin body)
See all Specifications

Product details : SMC KQ2TY10-12A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight35 g
Materiala (resin body)
Profilekq2ty
Connection 210
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
  • Delivery usually within ( 19 ) days