References
Mecaline:859961
Rubix:216A2188
EAN:3660338149238

Documents
Product details : MECALINE 859961 UNION TRIPLE MM 4
3-way Push-In distributor 4/4 3X4 Polyamide
Technical specifications
Attributes
| Material | technopolymer |
|---|---|
| Connection 1 | 4 mm |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days
