References
Festo:CRQS-1/8-8-I
Rubix:125A0914
Manufacturer :132331
EAN:4052568068547

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 132331 PUSH-IN FITTING CRQS-1/8-8-I
Push-in fitting CRQS-1/8-8-I male thread with internal Hexagon socket. Size=Standard, Nominal size=5,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 12,88 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 36.44 excl. VAT
/ Each
£ 43.73 incl. VAT
- Delivery usually within ( 8 ) days