FESTO 133037 PUSH-IN Y-CONNECTOR


Push-in Y-Connector

References
festo:QSMY-2
rubix:391A5808
manufacturer :133037
ean:4052568029203
QSMY-2 Push-in Y-connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133037 PUSH-IN Y-CONNECTOR


Push-in Y-connector QSMY-2 Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight1,78 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 22
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days