FESTO 153086 PUSH-IN L-FITTING QSLV-1/8-4


Push-in L-Fitting

References
festo:QSLV-1/8-4
rubix:118A0266
manufacturer :153086
ean:4052568031794
QSLV-1/8-4 Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 153086 PUSH-IN L-FITTING QSLV-1/8-4


Push-in L-fitting QSLV-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x60x20 mm
Logistic Weight20 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ 10 pieces
£ 50.28 incl. VAT
  • Delivery usually within ( 11 ) days