References
Festo:C-1/4-P-9
Rubix:123A2328
Manufacturer :2023
EAN:4052568017880

Documents
Product details : FESTO 2023 BARBED HOSE FITTING C-1/4-P-9
Barbed hose fitting C-1/4-P-9 Nominal size=5,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-9
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x30 mm |
|---|---|
| Logistic Weight | 30,51 g |
| Material | brass |
| Connection 1 | g 1/4 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 77.70 excl. VAT
/ 10 pieces
£ 93.24 incl. VAT
- Delivery usually within ( 26 ) days