References
Festo:NPQM-D-Q12-S14-P10
Rubix:391A4589
Manufacturer :570459
EAN:4052568058470

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | plug-in sleeve ø 14 mm |
Documents
Product details : FESTO 570459 PUSH-IN CONNECTOR
Push-in connector NPQM-D-Q12-S14-P10 Size=Standard, Nominal size=11 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | plug-in sleeve ø 14 mm |
| Profile | straight |
| Connection 2 | for ø 12 mm outer pipe |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Delivery usually within ( 2 ) days