References
SMC:KAU06-00
Rubix:2606680
Manufacturer :KAU06-00

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | rurka ø6 mm |
Documents
Product details : SMC KAU06-00 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Strengths
- Quick assembly and disassembly
- Can be used in vacuum (Max. -100kPa)
- Ideal for copper-free applications
- Flame resistance (UL-94 standard, V-0)
- Surface resistance 10^4 to 10^7 Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
- Can be used in vacuum (Max. -100kPa)
- Ideal for copper-free applications
- Flame resistance (UL-94 standard, V-0)
- Surface resistance 10^4 to 10^7 Ω
- Bodies and seals of the fittings and pipes are made of synthetic resin.
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | rurka ø6 mm |
| Profile | y-connector (antistatic push-in connector) |
| Connection 2 | rurka ø6 mm |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ 10 pieces
£ 55.44 incl. VAT
- Delivery usually within ( 4 ) days